Cable Locks
Most Relevant
Cables and Cable Locks

Protect your belongings with our durable Cables and Cable Locks. These versatile security solutions safeguard bicycles, equipment, and valuable items. Made from strong and adjustable materials, our combination cable locks resist cutting and theft attempts. With convenient locking mechanisms, these locks offer flexible and adjustable security, ensuring peace of mind in any setting.
| Compare | Image | Material | Color | Length | Cable Diameter | Package Quantity | Lock Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Braided Steel | Gray | 72 in | 3/8" | 12 | Cylinder Lock | WBB1532924 | $25.95 ea. | ||
![]() | Braided Steel | Black | 72 in | 5/16" | 4 | Keyed Differently | WBB1532928 | $39.95 ea. | ||
![]() | Steel | Black | 384 ft | 1/4" | 1 | No Lock | Ships Same Day WBB1998158 | $219.95 | ||
![]() | Flexible Steel | Black | 48 in | 5/16" | 6 | Combination Lock | Ships Same Day WBB910828 | $14.00 ea. | ||
![]() | Braided Steel | Gray | 72 in | 5/8" | 2 | Cylinder Lock | WBB1532923 | $81.95 ea. | ||
![]() | Braided Steel | Black | 60 in | 5/16" | 2 | Cylinder Lock | WBB1532925 | $36.95 ea. | ||
![]() | Braided Steel | Black | 60 in | 3/8" | 4 | Combination Lock | WBB1532963 | $32.95 ea. | ||
![]() | Steel | Black | 72 ft | 3/8" | 1 | No Lock | Ships Same Day WBB1998035 | $59.95 | ||
![]() | Braided Steel | Black | 72 in | 5/16" | 4 | Combination Lock | Ships Same Day WBB1532926 | $35.95 ea. | ||
![]() | Braided Steel | Silver | 84 in | 3/16" | 4 | Padlock | Ships Same Day WBB774480 | $25.95 ea. |
Showing 1-10 of 11 results
Gun and Trigger Locks

Ensure safe firearm storage with reliable Trigger Locks for Guns. Designed to prevent accidental discharge and unauthorized use, these trigger locks provide an additional layer of security. They feature easy installation and user-friendly operation, ensuring gun safety at home or during transport. Enhance your firearm security with accessories like handgun lock boxes and security cabinets.
Bicycles U-Locks

Ensure the security of your bicycle with our reliable U-Locks. These bicycle U-locks are designed to provide maximum protection against theft and unauthorized access. Constructed from durable materials, they have a high level of resistance to cutting and tampering. With their compact and portable design, these U-Locks are easy to carry and use, making them an essential accessory for cyclists.












