Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB3178789

MPN #: 5482D

Master Lock® Cable Lock Box, 3"W x 2-3/16"D x 11-1/8"H, Black

Product Description
Experience access sharing innovation with the Master Lock® 5482D lock box featuring a flexible cable shackle. This lock box reimagines how you secure your property from your home or business to your boat or vehicle and share access by offering unmatched installation flexibility. With its cutting-edge features and benefits, the Master Lock® 5482D lock box brings a new meaning to security and versatility.

Features:
  • Expanded Storage Capacity: 2x the storage capacity, accommodating keys, fobs, and cards of various sizes
  • Ultimate Installation Flexibility: Removable flexible cable shackle provides unmatched versatility for easy placement in a wide range of locations
  • Integrated Bin: For hassle-free access the integrated bin ensures organization of items and prevents jamming when closing the door
  • Easy-to-Use Large Dials: Effortlessly readable and easy to grip, ensuring smooth operation even with gloves on
  • Durable Weather-Resistant Cover: In rain, wind or snow, the dials are shielded from the elements
  • Quick, One-Step Opening Operation: No more fumbling with mechanisms or wasting time-access your property swiftly and effortlessly
  • Lifetime Limited Warranty provides peace of mind from the security brand you can trust


PRICE
$94.04

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth2-3/16 in
Height11-1/8 in
Weight1 lbs

Product Details

Assembly RequiredNo
Lock Type4-Digit Combination
TypeLock Box
ColorBlack
MaterialSteel
Package Quantity1
Manufacturers Part Number5482D
BrandMaster Lock

Warranty

WarrantyLifetime