Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB249624

Global Industrial™ 10-30" Flat Panel Vesa LCD Monitor Arm, 16-3/8"W, Black

Product Description
✓ Height adjustable at 2" increments on uprights
✓ Steel construction for lasting durability
✓ Arm pivots up & down 180° and allows for a 270° horizontal swing

Enhance the functionality of your workspace with the Global Industrial™ Flat Panel VESA Mount LCD Monitor Arm. Constructed from durable steel with a black powder coat finish, this LCD arm extends an overall length of 16-3/8" and features a universal VESA mount that accepts flat panel monitors measuring 10" to 30". Ideal for mounting monitors to walls, workbenches, shelves, and more, this unit includes internal cable management for a neat appearance, a swing arm mount, a lock screw that secures the arm into place, and a fully adjustable monitor head for pivot, angle, and tilt adjustments.

  • Mounting brackets (item # WB493573MA) for installation to uprights are sold separately
  • PRICE
    $89.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width16-3/8 in
    Weight Capacity13 lbs
    Weight6 lbs

    Product Details

    Assembly RequiredNo
    Style10" to 30" Monitor Arm
    TypeMonitor Arm
    MaterialSteel
    DescriptionFlat Panel Vesa Mount LCD Arm
    ColorBlack
    Manufacturers Part Number249624
    BrandGlobal Industrial