This economy and ergonomic designed flat panel monitor arm in black color has durable aluminum construction and is ideal for most VESA-enabled flat panel monitors up to 24". The monitor arm supports up to 20 lbs. and can be easily installed to Global Industrial™ Orbit Computer Workstation Posts (sold separately). Ships fully assembled for quick and easy installation.
Features:
- Aluminum construction offers greater durability
- Fits most flat-panel displays up to 24"
- Full-motion swivel arm adjusts for angle
- Cable management feature routes cables under the arm
- Two mounting brackets and mounting hardware included
- Quick and easy installation
- Color: Black
- Construction: Aluminum, Steel
- Screen Size Compatibility: Up to 24"
- Weight Capacity: 20 lbs.
- Lift: 11.81" (300 mm)
- Tilt: + 90° / - 65°
- Swivel: + 90° / - 90°
- Rotation: 360°
- VESA Pattern (mm): 75x75; 100x100
- Arm Extension: 4.25" min extend to 24.41" max
- Certifications: RoHS compliant, TUV certified
- Limited Warranty: 1 Year
- (1) black monitor arm with VESA 75x75, 100x100 hole pattern
- (1) single arm adaptor
- (1) flat mount bracket
- (1) angle mount bracket
- Mounting hardware kit
- Installation manual