Hubbell F-IT-S3/5.7D Adjustable S-Beam Intermediate or Tow Trolley For Dual Flat Cable
See all 18 items in product family

Hubbell F-IT-S3/5.7D Adjustable S-Beam Intermediate or Tow Trolley For Dual Flat Cable

Item #: WBB438505

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 145.95
Product Information
Customer Review
Product Q&A
Adjustable S-Beam Intermediate or Tow Trolley For Dual Flat Cable

S-Beam trolleys are designed with your applications in mind. Economical, durable and expandable, our festoon cable trolley run on various size S-Beams (S3 x 5.7, S4 x 7.7, S6 x 12.5 -consult factory for other beam sizes )These trolleys roll on 4 steel ball bearing wheels that have a static load capacity of 1000 lbs. each. This provides a rolling capacity of 154 lbs. at 262 ft. per minute Multiple cable saddle configurations provide a variety of cable carrying options for single or dual flat cable or round cable.

Product Specifications

    • LENGTH INCHES6-1/2
    • CAPACITY150 Lbs.
    • COLOR FINISHGray
    • BRANDHubbell®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERF-IT-S3/5.7D
    • SUPPORT TYPES-Beam
    • MANUFACTURER NAMEGleason Reel
    • WIDTH4"
    • HEIGHT7-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!