Take 15% off your entire order!

Offer applied at checkout

Hubbell R-HC5A T-Track Festoon Standard Trolley For Round 0.60" - 0.94"

Hubbell R-HC5A T-Track Festoon Standard Trolley For Round 0.60" - 0.94"

Item #: WBB438506

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $82.95

Save $4.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-Track Festoon Standard Trolley For Round 0.60" - 0.94"

T-Track Heavy duty festoon cable systems are specially designed for applications where a more robust system is required to support heavier loads at wider support spacing. Made of a high strength aluminum extrusion, these systems are rugged enough to handle the most demanding applications. The track is supplied in convenient lengths which simply bolt together with a heavy duty joint assembly, and it can be curved to a minimum of 48"(1.2M) at various angles if required. The trolleys roll along the outside of the track, which allows for easy inspection and changing of the rollers. These trolleys utilize the same rugged, field proven rollers that are used on the C-TRACK trolleys, and they are supplied with anti-lift rollers as a standard feature. All standard trolleys feature durable steel wheels.

Product Specifications

  • ACCESSORY LENGTH INCHES5
  • ACCESSORY WIDTH INCHES4-1/2
  • ACCESSORY HEIGHT INCHES5-1/2
  • CAPACITY LBS (Evenly Distributed)50
  • COLOR FINISHGray
  • BRANDHubbell®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERR-HC5A
  • SUPPORT TYPES-Beam
  • WEIGHT LBS4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hubbell R-HTAL T-Track Festoon For Round 0.95" - 1.25"

Item #: B438509

Not Yet Rated

Usually ships in 7 to 10 days

$64.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell R-HC5A T-Track Festoon Standard Trolley For Round 0.60" - 0.94"

Hubbell R-HC5A T-Track Festoon Standard Trolley For Round 0.60" - 0.94"

Item #: WBB438506

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant