Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB319402BL

Global Industrial™ Tool Organizer W/ 28 Slots, 12-1/2"W x 6-7/16"D, Blue

Product Description
This tool holder is designed to give you full tool storage and access where you need it most. The swivel and bend design adjusts to the appropriate location with a span of 20". The steel construction is both strong and durable for the toughest working conditions. The holder includes 28 slots and openings to store screwdrivers, hammers, wrenches, pliers, and more. It can be used with an existing workbench and riser kit. The holder has 50 lbs weight capacity.

PRICE
$78.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth6-7/16 in
Weight Capacity50 lbs
Weight7 lbs

Product Details

Assembly RequiredYes
Style28 Tool Slots
TypeTool Organizer
MaterialSteel
ColorBlue
Manufacturers Part Number319402BL
BrandGlobal Industrial