Take 15% off your entire order!

Offer applied at checkout

WSI Footrest Tube C2FT-72, Adjustable, C2 Series, 72"

WSI Footrest Tube C2FT-72, Adjustable, C2 Series, 72"

Item #: WBB926917

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WSI Footrest Tube C2FT-72, Adjustable, C2 Series, 72"

C2 footrest tube for 72" bench w/ adjustable bracket. Items shown in photo might have other optional accessories.

Product Specifications

  • ACCESSORY WIDTH INCHES72
  • ACCESSORY DEPTH INCHES1
  • ACCESSORY HEIGHT INCHES6
  • COLOR FINISHZinc Plated
  • BRANDWSI
  • CONSTRUCTION16 Gauge Steel
  • MANUFACTURERS PART NUMBERC2FT-72
  • STYLEC2
  • WEIGHT LBS3
  • COUNTRY OF ORIGINUSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WSI Footrest Tube PBFT-72, Adjustable, PB Series, 72"

Item #: B926768

Not Yet Rated

Usually ships in 13 to 16 days

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WSI Footrest Tube C2FT-72, Adjustable, C2 Series, 72"

WSI Footrest Tube C2FT-72, Adjustable, C2 Series, 72"

Item #: WBB926917

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant