Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Gray

Lab Design Workbench 16'4"W X 30"D X 3'-3/4"H, Burgundy

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Lab Design Workbench 16'4"W X 30"D X 3'-3/4"H, Burgundy

Item #: WBB676170

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,346.00
Product Information
Customer Review
Product Q&A
Accessories
LabDesign offers a universally used lab bench that can be used in almost any setting. The layout is made to be both flexible and inexpensive for the lab manager who needs a workbench now. The configuration includes (2) 4' wide cupboard cabinets, (2) 3' wide combination drawer/door cabinets, and knee space with a 30" wide pencil drawer. All of this is covered with a 1" thick black epoxy resin countertop measuring 16'4" x 2'6". The cabinetry is made to change its internal components with the use of a screw driver, so now you can change your two door unit into an 8 drawer unit down the road when your needs change. Overall dimensions are 16'4"L x 2'6"D x 36-3/4"H.

Product Specifications

    • ASSEMBLYNot Included
    • NUMBER OF DOORS8
    • WIDTH196"
    • HEIGHT3'-3/4"
    • BRANDLab Design
    • COLOR FINISHBurgundy
    • NUMBER OF DRAWERS5
    • CAPACITY LBS300 Per Cabinet
    • NUMBER OF SHELVES4
    • WEIGHT LBS1389
    • CONSTRUCTIONSteel/Epoxy
    • BENCH TOP TYPEEpoxy
    • TYPELab
    • DEPTH30"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What colors are available on this workbench?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed