Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QS Dimension-4 Keyboard Holder CRT
See all 8 items in product family

QS Dimension-4 Keyboard Holder CRT

Item #: WBB437216

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $45.00 Save up to 5%
Price: $ 42.95
Product Information
Customer Review
Product Q&A
QS Dimension-4 Keyboard Holder CRT

  • Attaches to bottom of CRT platform, NOT FPD Arm
  • Adjustable front to rear
  • Weight Capacity: 5 lbs.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES9-1/4
    • DEPTH INCHES9-1/4
    • HEIGHT INCHES2-3/4
    • CAPACITY LBS5
    • COLOR FINISHBlack
    • BRANDIAC
    • CONSTRUCTIONSteel
    • DESCRIPTIONKeyboard Holder CRT
    • MANUFACTURERS PART NUMBERQS-2012633
    • SERIESDimension 6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed