Features:
- 15 lbs. Weight Capacity
- Dimensions: 21.5" W x 10" D
- Convenient Pocket Tray for Pens
- Slides Smoothly Under Worksurface
- Fits Full Size Keyboard
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 10 in |
| Height | 2 in |
| Weight Capacity | 15 lbs |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Keyboard Tray |
| Country of Origin | Mexico |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | SKBT |
| Brand | BenchPro |