Features:
- 15 lbs. Weight Capacity
- Dimensions: 19.5" W x 18" D
- Slides Smoothly Under Worksurface
- Fits Full Size Keyboard
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 18 in |
| Height | 2 in |
| Weight Capacity | 15 lbs |
| Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Type | Keyboard Shelf |
| Country of Origin | Mexico |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | FKBT-Black |
| Brand | BenchPro |