Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QS Dimension-4 Single Solder Spool Holder
See all 9 items in product family

QS Dimension-4 Single Solder Spool Holder

Item #: WBB437162

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.00 Save up to 7%
Price: $ 24.25
Product Information
Customer Review
Product Q&A
QS Dimension-4 Single Solder Spool Holder

Holds 1-lb. spools of wire solder. Attaches to Parts Cup Stringer, Parts Cup Rack and Multi Bin Panel

Product Specifications

    • WIDTH INCHES--
    • BRANDIAC
    • DESCRIPTIONSingle Solder Spool Holder
    • MANUFACTURERS PART NUMBERQS-2012608

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed