Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB288352

MPN #: RNB-2460-6MR

Little Giant® Work Height Platform Truck RNB-2460-6MR - 24 x 60 - Mold-On Rubber Wheels

Product Description
Little Giant® Work Height Platform Truck - 24 x 60 - Mold-On Rubber Wheels

Comfortable 26" deck height reduces bending and back strain. Heavy 12 gauge steel deck won't splinter or warp. Pushbar handle extends 14" above deck, and is removable. 2 swivel and 2 rigid casters

PRICE
$679.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61-1/2 in
Width24 in
Height40 in
Weight Capacity2000 lbs
Weight131 lbs
Wheel Diameter6 in
Deck Height26 in

Product Details

Assembly RequiredNo
Wheel MaterialMold-on Rubber
TypeFlat Deck Platform Truck
Deck MaterialSteel
ColorGray
Number of Levels1
Wheel TypeMold-on Rubber
Handle TypePush Handle
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberRNB-2460-6MR
BrandLittle Giant

Warranty

Warranty1 Year