Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB1753032

MPN #: RNB2-2460-6MR-AH

Little Giant® Work Height Platform Truck RNB2-2460-6MR-AH with Lower Shelf 24 x 60 Adj. Height

Product Description
Little Giant® Work Height Platform Truck with Lower Shelf RNB2-2460-6MR-AH 24" x 60" Adj. Height

12 gauge steel top deck is raised to a comfortable work height to minimize bending and lifting thus reducing back strain. Lower deck is 12g with 1-1/2" retaining lip provides secure storage when traveling. Adjustable height versions adjust from 25-1/2" to 35-1/2". Push bar handle is located 14" above deck. 2 rigid, 2 swivel casters with long lasting 6" mold-on rubber wheels. All welded construction with durable gray powder coat.

PRICE
$1,125.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61-1/2 in
Width24 in
Weight Capacity2000 lbs
Weight172 lbs
Wheel Diameter6 in
Shelf Clearance13-1/2 - 23-1/2 in
Deck Height24 - 34 in

Product Details

Assembly RequiredNo
Wheel MaterialMold-on Rubber
TypeFlat Deck Platform Truck
Deck MaterialSteel
ColorGray
Number of Levels2
Wheel TypeMold-On Rubber
Handle TypePush Handle
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberRNB2-2460-6MR-AH
BrandLittle Giant

Warranty

Warranty1 Year