Little Giant® Work Height Platform Truck RNB2-2460-6PYAH with Lower Shelf 24 x 60 Adj. Height
Write a Review
|
Questions & Answers (0)
Product Description
Comfortable 12 gauge raised deck reduces bending and back strain. Removable push bar handle extends 14" above the deck. This truck features a lower shelf with a 1-1/2" retaining lip. All-welded steel construction with durable powder coated finish ships fully assembled. 6" x 2" non-marking polyurethane casters, 2 swivel, 2 rigid.
PRICE
$1,099.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Height | 24 - 34 in |
| Weight Capacity | 2000 lbs |
| Weight | 164 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 24 - 34 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Flat Deck Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Number of Levels | 2 |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | RNB2-2460-6PYAH |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |