Little Giant® Work Height Platform Truck RNL2-2460-6MR with Lower Shelf 24 x 60 Fixed Height
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Work Height Platform Truck with Lower Shelf RNL2-2460-6MR 24" x 60" Fixed Height Lip Edge Deck
12 gauge steel top deck is raised to a comfortable work height to minimize bending and lifting thus reducing back strain. Both Top Deck and Lower deck are 12g with 1-1/2" retaining lips to provide secure storage when traveling. Fixed height models have a top deck height of 26". Push bar handle is located 14" above deck. 2 rigid, 2 swivel casters with long lasting 6" mold-on rubber wheels. All welded construction with durable gray powder coat.
12 gauge steel top deck is raised to a comfortable work height to minimize bending and lifting thus reducing back strain. Both Top Deck and Lower deck are 12g with 1-1/2" retaining lips to provide secure storage when traveling. Fixed height models have a top deck height of 26". Push bar handle is located 14" above deck. 2 rigid, 2 swivel casters with long lasting 6" mold-on rubber wheels. All welded construction with durable gray powder coat.
PRICE
$1,049.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61-1/2 in |
| Width | 24 in |
| Weight Capacity | 2000 lbs |
| Weight | 163 lbs |
| Wheel Diameter | 6 in |
| Lip Height | 1-1/2 in |
| Shelf Clearance | 15-1/2 in |
| Deck Height | 26 in |
Product Details
| Assembly Required | No |
| Wheel Material | Mold-on Rubber |
| Type | Tray Deck Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Number of Levels | 2 |
| Wheel Type | Mold-On Rubber |
| Handle Type | Push Handle |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | RNL2-2460-6MR |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |