- 12 gauge steel
- Adjustable Height
- Top Deck Height: 25-1/2" - 35-1/2"
- Removable Handle extends 14" above deck
- Two rigid and two swivel casters
- 6" non-marking polyurethane Wheels
- 2000 lbs. overall capacity
- Open base
Little Giant® Work Height Platform Truck RNJ-3060-6PY-AH w/ Butcher Block 30 x 60 Adj. Height
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,275.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 25-1/2 - 35-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 169 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 24 - 34 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Flat Deck Platform Truck |
| Deck Material | Butcher Block |
| Color | Gray |
| Number of Levels | 1 |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Material | Butcher Block/Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | RNJ-3060-6PY-AH |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |