Durham Mfg.® Work Height Platform Truck with Wood Deck 24 x 48 Adjustable Height
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable Height Platform Truck with 8" x 2" Mold On-Rubber casters, (2) rigid, (2) swivel. Ergonomic 26-3/4" to 35-3/4" adjustable platform height reduces bending and back strain. Heat treated hardwood top surface that adjusts on 3" centers and removable tubular offset push handle.
PRICE
$739.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-3/4 in |
| Width | 24 in |
| Height | 49-1/4 in |
| Weight Capacity | 1800 lbs |
| Weight | 102 lbs |
| Wheel Diameter | 8 in |
| Deck Height | 26-3/4 - 35-3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Mold-on Rubber |
| Type | Flat Deck Platform Truck |
| Deck Material | Hardwood |
| Color | Gray |
| Number of Levels | 1 |
| Wheel Type | Mold-On Rubber |
| Handle Type | Push Handle |
| Material | Hardwood |
| Manufacturers Part Number | WHPTA-WD-2448-8MR-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |