Little Giant® Work Height Platform Truck RNL2X6-2448-6PY with 6" Deep Deck 24 x 48 Fixed Height
Write a Review
|
Questions & Answers (0)
Product Description
12 gauge raised top deck reduces bending and back strain. Lower deck is 12 gauge with 1-1/2" retaining lips and provides secure storage when traveling. Fixed height models have a top deck height of 26". Removable push-bar handle extends 14" above deck. 2 rigid, 2 swivel casters with long lasting 6" non-marking polyurethane wheels. Bottom shelf dimensions are 24 x 36.
PRICE
$709.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-1/2 in |
| Width | 24 in |
| Height | 30 in |
| Weight Capacity | 2000 lbs |
| Weight | 164 lbs |
| Wheel Diameter | 6 in |
| Lip Height | 6 in |
| Shelf Clearance | 15-1/4 in |
| Deck Height | 26 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Deep Deck Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Number of Levels | 2 |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | RNL2X6-2448-6PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |