True® Work Top Refrigerator 2 Section - 40-3/8"W x 30-1/8"D x 33-3/8"H, ADA Compliant
Write a Review
|
Questions & Answers (0)
Product Description
Work Top Refrigerator, two-section, s/s top w/rear splash and sides, accommodates (2) 12x20x8 pans (not included), white aluminum interior w/300 stainless steel floor, 3" castors, rear mount, 1/5 HP, 115v/60/1-ph, 5.0 amps, NEMA 5-15P, 34" working ht, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$9,299.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-3/8 in |
| Depth | 30-1/8 in |
| Height | 33-3/8 in |
| Compartment Width | 55 in |
| Compartment Depth | 23 in |
| Compartment Height | 32 in |
| Weight | 414 lbs |
Product Details
| Type | Work Top Refrigerator 2 Section |
| Horsepower | 1/5 HP |
| Amperage | 7.4 A |
| Series | DD |
| Hertz | 60 Hz |
| Number of Drawers | 4 |
| Capacity | 28.38 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Material | Steel |
| Phase | 1 |
| Description | Draft Direct Draw Dispenser |
| Manufacturers Part Number | TWT-48D-4-ADA |
| Brand | True |
Compliance & Certifications
| NEMA | 5-15P |