Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beverage-Air

Model # :WBB383672

MPN #: WTR67AHC

Beverage Air® WTR67AHC Worktop Refrigerator, two-section, 67"W, 18.97 cu. ft. capacity.

Product Description

Worktop Refrigerator, two-section, 67"W, 18.97 cu. ft. capacity, (2) solid stainless steel doors, (4) shelves, stainless steel front, 2-1/2" thick top & sides, galvanized back & bottom, aluminium interior, 4"H built-in backsplash, side-mounted self-contained refrigeration, R290 Hydrocarbon refrigerant, 1/5 HP, cULus, UL EPH Classified, UL-Sanitation

PRICE
$6,799.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width67 in
Depth35 3/4 in
Height39 1/2 in
Compartment Width48 in
Compartment Depth26 in
Compartment Height25 in
Weight400 lbs

Product Details

TypePass Thru
Horsepower1/5 HP
ColorStainless Steel
Amperage10.4 A
SeriesWTR
Hertz60 Hz
Number of Drawers1
Capacity18.97 ft³
Voltage115/60/1 V
Number of Doors2
Number of Shelves4
MaterialSteel
DescriptionWorktop Refrigerator
Package Quantity1
Manufacturers Part NumberWTR67AHC
BrandBeverage-Air