True® Work Top Freezer 2 Section 10°F - 48-3/8"W x 30-1/8"D x 33-3/8"H
Write a Review
|
Questions & Answers (0)
Product Description
The True TWT-48-HC worktop freezer is manufactured from the highest quality materials and offers dependability for years to come. Two solid swing-style doors with a stay-open feature at 90 degrees. This unit also features- Hydrocarbon refrigerant, time initiated automatic defrost, (4) heavy-duty wire shelves, magnetic door gaskets, coved corners, front breathing, NSF, 3 9/16in stainless steel backsplash, 5-inch casters and NSF listed.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$5,399.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-3/8 in |
| Depth | 30-1/8 in |
| Height | 33-3/8 in |
Product Details
| Type | Work Top Freezer 2 Section |
| Horsepower | 1/4 HP |
| Amperage | 6.1 A |
| Hertz | 60 Hz |
| Condenser | Air-Cooled |
| Voltage | 115/60/1 V |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Stainless Steel |
| Phase | 1 |
| Description | Countertop Refrigerated Display Case |
| Manufacturers Part Number | TWT-48F |
| Brand | True |