Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154625

MPN #: 3SW-2448-LL-LP

Little Giant® Workbench, 48 x 24", Louvered Panel & 3 Shelves, Steel Square Edge

Product Description
Heavy-duty, welded steel workstation available in multiple configurations to fit your application.

Features:
  • 2000 lbs. Capacity
  • 48"W x 24"D Shelf Size
  • Top shelf has a flush front edge
  • 1-1/2" retaining lips on sides and back
  • Heavy-duty leg levelers
  • Top shelf height adjusts from 39" to 42"
  • 3 shelf model - 15-1/2" clearance
  • This model features a Louvered Panel (bins not included)


PRICE
$739.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
739.00
Buy 6 units - 11 units
705.00Save $34.00 (5%)
Buy 12+ units
679.00Save $60.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height40-1/2 - 43-1/2 in
Weight Capacity2000 lbs
Weight167 lbs
Nominal Height41 - 44 in
Gauge12 ga

Product Details

Assembly RequiredNo
PowerNo
TypeStandard Duty Workbench
ColorGray
Duty RatingStandard Duty
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part Number3SW-2448-LL-LP
Top MaterialSteel
BrandLittle Giant