Dual Sided Electrical Outlet With 15 FT Power Cord
Self contained dual sided outlet provides easy access to electrical power on both front and back sides. Easily screws into place. Outlet includes a built-in circuit breaker. For use with adjustable or fixed height bench legs and Global shop desks. 15 FT Power cord. Rated at 15 Amp and 115V. Outlet dimensions are 2-1/8" W x 2" D x 4-3/4" L
Certification: ETL, cETL
Global Industrial
Model # :WB249854
Global Industrial Power Strip W/ 4 Outlets & 15' Long Cord
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Cord Length | 15 ft |
Product Details
| Power | 15 Amp, 115 Volt Outlets |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | 249854 |
| Number of Outlets | 2 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | cETL, ETL |