Avery WorkSaver Five Tab Pocket Index, 5 Tabs, White/Multicolor
Write a Review
|
Questions & Answers (0)
Product Description
Durable white dividers feature a clear reinforced binding edge and Rip-Proof tabs. Three-hole punched and ready for use. Each divider features a front storage pocket wide enough to hold letter-size pages without punching or folding. Stash loose papers, CDs, notes and more. Divider includes standard-size tab inserts. Compatible with your laser or inkjet printer. Avery offers many easy-to-use templates for Microsoft and many other popular software programs.
PRICE
$3.32
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/8 in |
| Height | 11-1/4 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 5 Tabs/Set |
| Color | White/Multicolor |
| Tab Position | Side |
| Style | Insertable |
| Punched/Unpunched | Punched |
| Description | WorkSaver Five Tab Pocket Index - Insertable - 5 Tabs |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 11270 |
| Tab Color Family | Assorted |
| Brand | Avery |