Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beverage-Air

Model # :WBB383674

MPN #: WTR93AHC

Beverage Air® WTR93AHC Worktop Refrigerator & Freezer 32" Base Model Series, 93"W

Product Description
WTR AND WTF-SERIES WORKTOP UNITS Select from 4 standard sizes in widths of 46" (1 door), 67" (2 door), 93" (3 door), and 119" (4 door). Working height* is 35 1/2" with units installed on 6 inch casters (2 with brakes). CABINET CONSTRUCTION Heavy duty construction includes stainless steel on front, sides, door(s) and grille. Worktop is stainless steel with built-in backsplash. Cabinet back and bottom are galvanized steel. Interior liner is made of anodized aluminum for longer lasting corrosion protection. Interior thermometer is standard. Cabinets are insulated with foamed-in-place polyurethane insulation of 2" minimum thickness. Work tops are 2 1/2". Doors are mounted to cabinet on self-closing, cartridge style hinges with 120° stay open feature. Door openings include low wattage, anti-condensate heaters. A plug-in type vinyl magnetic gasket is attached to each door for positive seal. Convenient, contoured, pull handle is made of black anodized aluminum. Interior arrangement includes 2 steel wire epoxy coated shelves behind each door, adjustable in 1/2 inch increments. REFRIGERATION Balanced refrigeration systems used in all 4 sizes of self-contained refrigerated worktops provide high humidity storage of product at 35°F to 38°F. One size worktop freezer WTF67 holds product at 0°F and below. Unit is equipped with time activated, temperature terminated, electric defrosting. Refrigerants include CFC free R134a in refrigerators and 404A in freezers to comply with all environmental concerns. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

PRICE
$8,999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width93 in
Depth32 in
Height39-1/2 in
Compartment Width74 in
Compartment Depth28 in
Compartment Height24 in
Weight546 lbs

Product Details

TypeReach In
Horsepower1/2 HP
ColorStainless Steel
Amperage9.6 A
SeriesWTR
Hertz60 Hz
Capacity39.75 ft³
Voltage115 V
Number of Doors6
Number of Shelves9
MaterialSteel
DescriptionWorktop Refrigerator & Freezer
Manufacturers Part NumberWTR93AHC
BrandBeverage-Air