Worldwide Electric manufactures high-quality Fractional and Integral Farm Duty Motors, supplying distributors and OEMs with rugged solutions for agricultural applications. These single-phase motors power grain conveyors, feed systems, irrigation pumps, and ventilation fans, providing high torque and long-lasting durability in harsh environments.
Worldwide Electric Farm Duty Motor, 0.75 HP, 1800 RPM, 115/230V, 56 Frame, Rigid Base
Write a Review
|
Questions & Answers (0)
Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
Worldwide Electric manufactures high-quality Fractional and Integral Farm Duty Motors, supplying distributors and OEMs with rugged solutions for agricultural applications. These single-phase motors power grain conveyors, feed systems, irrigation pumps, and ventilation fans, providing high torque and long-lasting durability in harsh environments.
1800 RPM Totally Enclosed Fan Cooled (TEFC) Enclosure IP54 Protection High Torque 1.15 SF Class F Insulation C-Face with Feet 56H Frame is double punched Vacuum Pressure Impregnation (VPI) System Anti-Rust Film Applied to Rotor Capacitor Start / Induction Run (1/3-1 HP) Capacitor Start / Capacitor Run (1.5-2 HP) for Reduced Amperage and High Torque With Manual Overload Improved Shaft Seal on Drive-End Protects Drive-End Bearing from Moisture and Contaminants
Worldwide Electric manufactures high-quality Fractional and Integral Farm Duty Motors, supplying distributors and OEMs with rugged solutions for agricultural applications. These single-phase motors power grain conveyors, feed systems, irrigation pumps, and ventilation fans, providing high torque and long-lasting durability in harsh environments.
PRICE
$465.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 29 |
| Opposite End Bearing Size | 6203 |
| Frame Size | 56 |
Product Details
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | Rigid |
| Power Factor at Full Load | 0.67 |
| Degree of Protection | IP54 |
| Phase | 1 |
| Manufacturers Part Number | FM34-18-56 |
| Service Factor | 1.15 |
| Bearing Drive End | 6203 |
| Brand | Worldwide Electric Corporation |
| RPM | 1800 rpm |
| Insulation Class | F |
| Horsepower | 3/4 HP |
| Efficiency Type | High Efficiency |
| Frame | 56 |
| Temperature Rise | 80 °F |
| Hertz | 60 Hz |
| Enclosure Type | (TEFC) Totally Enclosed |
| Voltage | 115/230 V |
| Full Load Efficiency | 67 |
| Full Load Amps | 10.0/5.0 A |
| Duty | Continuous |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Warranty
| Warranty | 24 Months From Invoice |