Kidde C3010D Worry-Free CO Alarm with Digital Display, 10-Year Sealed Lithium Battery Operated
Write a Review
|
Questions & Answers (0)
Product Description
Kidde C3010D Worry-Free 10-Year Sealed Lithium Battery Operated CO Alarm with Digital Display
The Kidde C3010-D is a 10-year, sealed battery, carbon monoxide alarm which includes a digital display feature and uses electro-chemical sensing technology to protect you and your family from the dangers of carbon monoxide. The C3010-D alarm will automatically activate when it is attached to the mounting bracket. At the end of alarm life, the unit will chirp, indicating the alarm is in need of replacement. A screwdriver can be used to deactivate the unit, stopping the end-of-life chirp and making it safe for disposal. The inside cover of the mounting bracket features a quick reference guide for what to do in case of an alarm. This easy-to-install alarm is suitable for all living areas and has a 10 year life and limited warranty.
Consumer Benefits:
The Kidde C3010-D provides you and your family with a loud warning signal in response to elevated levels of carbon monoxide in your home. The unit contains a 10-year tamper proof battery that eliminates the need for battery replacement, and provides continuous monitoring of CO levels, even during power outages. The digital display feature allows for easy viewing of carbon monoxide levels from 30-999 PPM (parts per million). The C3010-D will also detect and store concentration levels as low as 11 and up to 999 PPM with its peak level memory display. The 10 year limited warranty lasts the life of the alarm.
The Kidde C3010-D is a 10-year, sealed battery, carbon monoxide alarm which includes a digital display feature and uses electro-chemical sensing technology to protect you and your family from the dangers of carbon monoxide. The C3010-D alarm will automatically activate when it is attached to the mounting bracket. At the end of alarm life, the unit will chirp, indicating the alarm is in need of replacement. A screwdriver can be used to deactivate the unit, stopping the end-of-life chirp and making it safe for disposal. The inside cover of the mounting bracket features a quick reference guide for what to do in case of an alarm. This easy-to-install alarm is suitable for all living areas and has a 10 year life and limited warranty.
Consumer Benefits:
The Kidde C3010-D provides you and your family with a loud warning signal in response to elevated levels of carbon monoxide in your home. The unit contains a 10-year tamper proof battery that eliminates the need for battery replacement, and provides continuous monitoring of CO levels, even during power outages. The digital display feature allows for easy viewing of carbon monoxide levels from 30-999 PPM (parts per million). The C3010-D will also detect and store concentration levels as low as 11 and up to 999 PPM with its peak level memory display. The 10 year limited warranty lasts the life of the alarm.
PRICE
$79.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 1-1/2 in |
| Height | 2-3/4 in |
| Weight | 0.3 lbs |
Product Details
| Type | Carbon Monoxide Alarm With Display |
| Color | White |
| Operating Temperature | 40°F - 100°F |
| Style | C3010D |
| Power Source | Sealed Lithium Battery |
| Description | Carbon Monoxide Alarm With Display |
| Package Quantity | 1 |
| Manufacturers Part Number | 21010047 |
| Gas Type | Carbon Monoxide |
| Sensor Type | Electrochemical |
| Brand | Kidde |
Warranty
| Warranty | 10 yr |