First Aid Only Wound Care Treatment Pack, Fabric, White, 137 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Quick convenient kit has essential supplies to treat basic wounds. Sold as a separate treatment pack or as a refill for the 91170 Emergency Response Bag. Made in the USA.
PRICE
$22.75
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 5-1/2 in |
| Weight | 0.4 lbs |
Product Details
| Type | Wound Care Treatment Pack |
| Number of Pieces | 137 |
| Description | Wound Care Treatment Pack |
| Color | White |
| Manufacturers Part Number | 91164 |
| Case Material | Fabric |
| Brand | First Aid Only |