Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SEAL

Model # :WBB3220696

MPN #: 91619

SEAL Hemostatic Spray, 1.5 oz Bottle, Pack of 3 - Pkg Qty 3

Product Description
SEAL is the go-to choice for all first aid essentials, from hotels to businesses. Trusted by the US military, medical professionals, first responders, and the prepping community, SEAL's immediate impact and versatility allows efficient wound management. Whether you're a seasoned prepper or a household caregiver, SEAL empowers you to respond to emergencies confidently.

Features:
  • SEAL emergency medical supplies help reduce blood loss by up to 50%. In as little as 5 seconds, SEAL swiftly stops bleeding to unlock effective wound management. Discover timely first-aid intervention with optimal recovery
  • This wound care spray is specially formulated with a cooling formula that ensures effective relief without discomfort. SEAL wound spray is designed with a fast-acting dry powder application and is removed easily with water
  • Whether in hotels, businesses, military operations, at-home first aid kits, medical settings, or prepper gear, SEAL wound spray for humans is your go-to trauma care solution for any situation. For use in diverse environments and scenarios
  • Derived from natural sources, SEAL's formula harnesses chitosan, a biopolymer known to accelerate clotting and promote rapid healing.


PRICE
$449.85  Sold in packages of 3 / $149.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.7 lbs

Product Details

TypeHemostatic Spray
Active IngredientsChitosan
SterileYes
Package TypeBottle
Package Quantity3
DescriptionHemostatic Spray
ColorWhite
Manufacturers Part Number91619
FormSpray
BrandSEAL