Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3220253

MPN #: 91621

First Aid Only® Bleeding Control Kit For Cuts & Lacerations, 9 Pieces, Fabric Case

Product Description
In environments where quick response to injuries is crucial, having the Right Response Bleeding Control Kit on hand can make all the difference. Designed to empower individuals to treat cut and laceration injuries effectively, this kit features the SEAL hemostatic Spray, a touch-free application that assists in stopping bleeding at the point of injury. Whether you're at the workplace, or at home, this bleeding control kit ensures that you are prepared to handle cuts and lacerations swiftly and efficiently.

Features:
  • SEAL hemostatic Spray: Applies directly to the wound, providing a protective barrier and reducing bleeding
  • Empowers Employees: Enables individuals to treat bleeding injuries confidently and effectively
  • Quick Response: Ideal for worksite environments where immediate action is essential
  • Comprehensive Care: Contains all necessary components to manage cuts and lacerations


PRICE
$67.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs

Product Details

TypeBleeding Control Kit
Number of Pieces9
Package Quantity1
DescriptionCritical Essentials Bleeding Control Kit
ColorMulti-Colored
Person Count1 - 2
Manufacturers Part Number91621
Case MaterialFabric
BrandFirst Aid Only