Woven Knuckle Bandage, Extra Heavy Weight, 40/Box
|
Questions & Answers (0)
Product Description
All Medi-First brand bandages are Latex Free and of the highest quality.
PRICE
$7.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 1-1/2 in |
| Size | 2" x 1-1/2" |
Product Details
| Type | Knuckle Bandage |
| Material | Heavy Woven Fabric |
| Package Quantity | 40 |
| Description | Flexible Knuckle Bandage, Fabric |
| Manufacturers Part Number | 61678 |
| For Use With | FIRST AID KITS |
| Brand | Medi-First |