Kemp USA Fabric Knuckle Bandage 1.5"X 3" , 100 PCS
Write a Review
|
Questions & Answers (0)
Product Description
Fabric Knuckle Bandage 1.5"X 3" (100 PCS)
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 10 in |
| Height | 6 in |
| Weight | 10 lbs |
Product Details
| Type | Knuckle Bandage |
| Material | Fabric |
| Package Quantity | 100 |
| Description | Fabric Knuckle Bandage 1.5"X 3" |
| Manufacturers Part Number | 11-033 |
| Brand | Kemp USA |