Carafes & Pitchers
Availability
Brand
Length
Material
Width
Height
Type
Capacity
Color
Price
Related Products
Brita On Tap Faucet Water Filter System filters out odors and impurities for healthier, great tasting filtered water on tap. From the world's #1 brand in water filtration, this Elite Advanced faucet mount uses Advanced Brita Carbon-block technology, is certified to reduce chlorine (taste and odor) and reduces 60+ contaminants including 99% of lead. This Brita filter system replaces 1,800 bottles per year. This certified Brita water filter system has three spray options and includes a filter indicator to tell when it's time to change, approximately three times per year. Approximate timing ...
Looking for the perfect pour-over coffee carafe? Look no further! Our London Sip Pour Over Coffee Carafe is crafted from quality thermal shock-resistant borosilicate glass. It's equal parts stylish, durable, and functional. The easy pour spout and the measurements on the side of the carafe help you brew consistently. No guesswork, just delicious coffee in every cup. The included eco-friendly reusable stainless steel coffee filter minimizes waste and ensures you never run out of filters. Plus, the larger size allows the proper amount of grounds to be used for larger pours while leaving ...
Bunn 32130.0100 - Airpot, 3 Liter, Stainless Steel Liner, Lever Action, Brew-Through, 14-1/4"H, 6/Pk
Bunn Airpot, 3L, Stainless Steel Lined, Lever Action, Brew-Through, 14-1/4"H Features: Unbreakable stainless steel liner keeps coffee hot for hours Perfect for offices, restaurants, hotels, convenience stores and reception areas Brew-through pump assembly Can be used with Bunn Axiom, CWTF and VPR-APS airpot brewers 3 liters Carrying handle NSF Certified Case/6
Container and handle core are molded as sturdy, extra-strength, one-piece construction for longest life. C lear, high-impact-resistant material complies with FDA regulations for food contact. Base is high quality stainless steel. Drip-proof, fast-pour lip an exclusive Bunn design to assure convenient serving. Fast, clean pouring from front or either side.
TrimLine™ Premium Single Base, 3 Gal. - Black Features: Sleek rectangular design saves valuable counter space Textured lid and base; reservoir has easy-grip, textured, ergonomic handles for a secure grip Quart and liter capacity indicators on both sides Hingeless lid minimizes breakage and helps prevent spills Removable Drip Tray prevents spills and saves on clean-up time Choose super tough Crystal Clear polycarbonate or economical Translucent polypropylene Premium has deluxe faucet; EconoMALAYSIA has economical spring action faucet Includes labels: Fruit Punch, Iced Tea, Lemonade, ...