- Ultimate protection from cold
- 100% cotton twill/quilted hat
- Self-extinguishing treatment
- Adjustable chin strap and hard hat suspension straps
- Third-party tested to be worn under Pyramex® hard hats
- One size fits most
- Standards & Certifications: Non-Rated
Pyramex® WQL1SE Winter Liner Quilted Hat, One Size, Blue - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$71.25 Sold in packages of 5 / $14.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Cold Weather Liner |
| Reflective Tape | No |
| Color | Blue |
| Series | WQL1SE |
| Style | Over The Head |
| Closure Type | Hook & Loop |
| High Visibility | No |
| Material | Cotton Twill |
| Description | Winter Liner Quilted Hat |
| Gender | Unisex |
| Package Quantity | 5 |
| Manufacturers Part Number | WQL160SE |
| Covers | Head & Ears |
| Primary Use | Cold Weather Protection |
| Brand | Pyramex Safety |