Genuine Joe GJO58925 - Straws, Jumbo, Wrapped, 7-3/4"L, 500/Pack, Translucent
Write a Review
|
Questions & Answers (0)
Product Description
Genuine Joe Wrapped Jumbo Straws, 7-3/4"L, 500/Pack, Translucent
Jumbo translucent straws are designed for use in cups that hold up to 32 oz. Each straw is straight and individually wrapped.
Jumbo translucent straws are designed for use in cups that hold up to 32 oz. Each straw is straight and individually wrapped.
PRICE
$6.60
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Size | 7-3/4"L |
Product Details
| Type | Straws |
| Material | Plastic |
| Package Quantity | 500 |
| Description | Genuine Joe Jumbo Translucent Wrapped Straw, 32 oz., 7-3/4 in. Length |
| Color | White |
| Manufacturers Part Number | GJO58925 |
| For Use With | Cold Beverages |
| Brand | Genuine Joe |