Wright® Heavy Duty Steel Dust Collection Hopper, 1 Cu. Yd., 6000 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Specifically engineered for dust extraction systems, our Dust Collection Hoppers make maintaining a clean and safe operation seamless. Built with rugged steel construction and secure latch holders, these hoppers integrate easily into dust collection setups. Operators simply attach safety chains and handle hoppers following lock-release protocols. Designed for both safety and reliability, they're perfect for handling fine, hazardous particulate waste. Sold only with 10055, 10077, 10099. Not sold separately.
PRICE
$2,235.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63-1/2 in |
| Width | 40 in |
| Height | 40 in |
| Weight Capacity | 6000 lbs |
Product Details
| Type | Dust Collection Self Dumping Hopper |
| Capacity | 1 yd³ |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 10099-BLU-10033DC |
| Brand | Wright |