Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wright

Model # :WB988858

MPN #: 988858

Wright® Low-Profile Self-Dumping Forklift Hopper, 1/2 Cu. Yd., 4000 Lbs. Cap., Gray

Product Description
Global Industrial™ LOW-PROFILE SELF-DUMPING FORKLIFT HOPPER

Low-Profile Self-Dumping Steel Forklift Hoppers Easily Attach To Forklift For Quick And Easy Material Handling.

Low-profile design puts hopper within easy reach. A single operator can easily dump the hopper contents by pulling the 3'L steel chain while seated on the forklift; the balanced hopper tilts to an industry-optimal 90° to empty completely. Tilt stops automatically and the hopper automatically returns to the upright, locked position when it is lowered to the ground. Reinforced and braced formed steel base and precision robotic welds provide a strong, industrial grade unit (leak-proof hoppers are available upon request). Durable gray enamel finish. Safety chain included to secure the hopper to forklift. Fork pockets measure 28"L x 2"H.

Custom Colors are available with a provided Sherwin-Williams paint code.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$809.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width62 in
Height17 in
Weight Capacity4000 lbs
Weight268 lbs
Fork Opening28 x 2 in
Wall Gauge12 ga

Product Details

Assembly RequiredNo
TypeSelf Dumping Hopper
ColorGray
Dump Angle Degrees90
Capacity1/2 yd³
MaterialSteel
Manufacturers Part Number988858
BrandWright