Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800287

Global Industrial™ Forkliftable Heavy Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 2000 Lbs Cap,Gray

Product Description
Easily transport heavily loaded tilt trucks where you need them with these 1 cu yd. forkliftable tilt trucks. One piece seamless rotational molded gray polyethylene truck body. Cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Powder coated Steel chassis provides maximum support. Convenient push handle and lift handle provide secure handling while moving or dumping contents. Features two 12" roller bearing Polyurethane load wheels and one 4" mold on rubber swivel casters for smooth maneuverability. 5-1/2"W x 2-1/2"H x 31"D welded steel fork pockets allow easy transport by forklift, reducing time, fatigue and injuries. The center to center distance of the fork pockets are 14.5'. A 30"L safety cable to secure the tilt truck to the forklift or tugger during transport. Ships assembled.

View our coordinating collection of Recycling Trucks.
PRICE
$3,149.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
3149.00
Buy 3 units - 7 units
2989.00Save $160.00 (5%)
Buy 8+ units
2899.00Save $250.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length71 in
Width36 in
Height49 in
Weight Capacity2000 lbs
Weight182 lbs
Rear Wheel Diameter4 in
Fork Opening5-1/2 x 2-1/2 x 34
Front Wheel Diameter12 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeHeavy Duty Forkliftable Tilt Truck
ColorGray
Caster Type(2) Swivel, (2) Rigid
Capacity1.0 yd³
MaterialPlastic
Manufacturers Part Number800287
BrandGlobal Industrial

Warranty

Warranty1 yr