Extra-wide keyboard wrist rest delivers all-day, everyday comfort. Super-soft, thick pillow foam conforms to your wrists without triggering pressure points or restricting motion. Wrists are supported in an optimal, neutral position across the entire keyboard--both letter keys and the numeric pad--regardless of your keyboard's size or shape. The pillow's nonskid base helps it stay in place to eliminate irritating slips.
Kensington® 22801 Cushioned Wrist Rest Pillow Support, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 19-1/4 in |
| Depth | 3-1/2 in |
| Height | 1 in |
Product Details
| Type | Wrist Support |
| Package Quantity | 1 |
| Description | Wrist Pillow |
| Color | Black |
| Manufacturers Part Number | 22801 |
| Brand | Kensington |
Related Products
Palm and wrist support pads help reduce stress and ensure proper positioning when using keyboards and mice. Palm and wrist supports are made using high impact polyurethane with Microban® antimicrobial protection that keeps product clean. Supports and pads relieve wrist pressure to help reduce risk of carpal tunnel syndrome. Supports wrist, relieves pressure, and provides comfort. Optical-friendly mouse pad provides superior tracking control. Stain-resistant polyurethane covering wipes clean with damp cloth. Non-skid rubber backing keeps pad in place. Stylish, transparent gel adds color to ...
Macally's SLIMKEYC is a 78 key compact USB wired keyboard for Apple Mac and Windows PC. Features: 78 full size thin keycaps for a comfortable and efficient typing experience 13 convenient shortcut keys for one-touch control of Mac applications and enhanced productivity LED indicators for Power Light, Caps Lock and Function Lock Plug and Play via USB connection (No driver or software required) Easily change the Function key settings without going into System Preferences, by pressing "Fn + ESC". Quickly go from performing special Features: shown in each key's icon to standard function keys ...
Whether you're working remotely, commuting, or setting up at a local coffee shop, this monitor delivers a powerful second screen without the bulk. Designed for flexibility, it features a patented 360° swivel hinge that allows you to rotate, share, and adjust your view with ease. Use it in portrait or landscape mode-whatever your setup demands. Mounting is quick and secure thanks to the included magnetic plate, keeping your workspace clean and your monitor firmly in place. Prefer a freestanding option? The built-in kickstand provides sturdy support on any flat surface, so you can work ...
The SideTrak® Swivel 12-1/2" Portable Monitor is a compact and powerful screen extender built for small laptop setups and mobile professionals. With a Full HD 1920 x 1080 resolution and anti-glare LCD panel, it delivers a vibrant, crisp viewing experience in a lightweight, travel-friendly form. Whether you're working remotely, studying, multitasking on the go, or collaborating with teammates, this dual-screen solution enhances productivity without adding bulk. Engineered for versatility, it features a patented 360° swivel hinge and 270° screen rotation so you can find the ...
Macally's ACEBTKEY is an ultra slim bluetooth keyboard that can switch between three devices designed to work with Macs and Windows PC. Features: Bluetooth keyboard to support up to three computers, Smartphones and Tablets for all your input needs Enhanced Scissor-Key-Switches for thin keycaps with sensitive and responsive touch 110-key ultra slim stylish keyboard with ice white finish Quick switch among three Bluetooth devices with LED indicators Caps Lock, Function/battery charging indicator LEDs 20 shortcut keys preset to support Mac, Windows, iOS and Android platforms Easily change ...