Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :WBB2337488

MPN #: 513-8884-0200

DMI® Deluxe Seat Lift Seat Riser Cushion Pillow, 16" x 16" x 4", Black

Product Description
Features & Benefits:
  • Firm 4-inch foam cushion provides lift and comfort; makes it easier to get out of low or soft chairs
  • Use in wheelchairs, conventional chairs, cars or anywhere additional lift is needed
  • Perfect for drivers; gives you more height in your car for seeing over the dash
  • Hardboard insert provides extra support; eliminates hammock effect when used in wheelchairs
  • Removable, black cover has 5-inch strap handles for easier carrying
Specifications:
  • Firm 4-inch foam cushion
  • Includes removable, black cover has 5-inch strap handles for easier carrying
  • Size: 16 x 16 x 4 inches
  • Black leatherette seat cover
PRICE
$47.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width16 in
Height4 in
SizeStandard

Product Details

TypeWheelchair Cushions
MaterialFoam, Leatherette
Cushion TypeFoam Cushion
Package Quantity1
DescriptionDeluxe Seat Lift Seat Riser Cushion Pillow
ColorBlack
Manufacturers Part Number513-8884-0200
BrandDMI