Zep Write Away Ink & Graffiti Remover, 14 oz. Aerosol Can, 12 Cans/Case
Write a Review
|
Questions & Answers (0)
Product Description
Write Away is an aerosol vandal mark remover specifically formulated to remove ink, pencil, marker, crayon, lipstick and shoe polish from most painted surfaces, wood paneling and furniture, vinyl seats and wall coverings, Formica, fiberglass, and most plastics. The non-chlorinated solvent formula makes it a preferred product for use in enclosed areas such as public restrooms, school buses, locker rooms and transit systems.
PRICE
$175.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 14 oz |
Product Details
| Scent | Citrus |
| Capacity | 14 oz |
| Applicable Materials | Most Painted Surfaces, Wood, Vinyl, Formica, Fiberglass, Plastic |
| Size Type | 14 oz. Aerosol Can |
| Helps Remove | Ink, Pencil, Marker, Crayon, Lipstick, Shoe Polish |
| Package Quantity | 12 Cans/Case |
| Description | Ink & Graffiti Remover |
| Manufacturers Part Number | 032401 |
| For Use With | General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service |
| Dilution Ratio | RTU |
| Brand | Zep |