Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M

Model # :WBB3131730

MPN #: 7000121410

3M™ 6041 Citrus Base Adhesive Remover, 18.5 oz. Capacity, Pale Yellow - Pkg Qty 6

Product Description
3M™ Adhesive Remover Citrus Base is ideal for helping dissolve and remove adhesive residue left behind by tapes, labels, stickers and other non-curing adhesive materials. It cleans without streaking and has shown to be excellent for cleaning a wide variety of industrial materials
Features:
  • Excellent for removal of adhesive residue
  • Used for cleaning a wide variety of industrial materials
  • Removes tape, label or sticker residue without damaging the surface underneath in most cases
  • Wipes away with just a shop towel after use, leaving no filmy residue
  • Citrus oil based cleaner not based on chlorinated or petroleum-based solvents
  • Leaves a pleasant citrus scent
Recommended Applications:
  • Removing adhesive residue from stickers, labels or tapes
  • Cleans adhesive residue from a wide variety of industrial materials.


PRICE
$287.70  Sold in packages of 6 / $47.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size18.5 oz.

Product Details

Supply TypeAdhesive
TypeAdhesive
Capacity18.5 oz.
Glue TypeAdhesive
Package Quantity6
ColorYellow
Series6041
Manufacturers Part Number7000121410
Brand3M