ECOS Pro Daily Whiteboard Cleaner, 32 oz. Trigger Spray, 6/Pack - PL9869/6
Write a Review
|
Questions & Answers (0)
Product Description
ECOS Pro Daily Whiteboard Cleaner, 32oz Sprayer, Scentless Daily Whiteboard Cleaner effortlessly cleans dry-erase marker from any whiteboard, marker board, dry-erase board, dry-wipe board, or pen board. Cleans boards without affecting surface for future use. Readily biodegradable, pH balanced formula is made using sustainable, plant-derived surfactants. Product is free of dyes; greywater and septic safe. EPA Safer Choice Certified.
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/4 in |
| Width | 6-3/4 in |
| Height | 10-1/2 in |
Product Details
| Scent | Free & Clear |
| Capacity | 32 oz. Trigger Spray Bottle oz |
| Applicable Materials | Whiteboard, Marker Board, Dry-Erase Board, Dry-Wipe Board or Pen-Board |
| Size Type | 32 oz. Trigger Spray Bottle |
| Helps Remove | Dry-Erase Inks, Dust |
| Package Quantity | 6 Bottles |
| Description | White Board Cleaner |
| Manufacturers Part Number | PL9869/6 |
| Brand | ECOS Pro |