- Pencil, ball-point pen or solvent ink marker remain legible under the most demanding laboratory conditions
- Consists of colored paper with rubber resin adhesive that resists moisture and most solvents
- Will withstand a maximum temperature of 157°C (315°F) for 30 minutes or 80°C (176°F) for 24 hours; can be used down to -80°C (-112°F)
- Withstands a steam autoclaving cycle at 121°C (250°F) and gamma irradiation between 13.0 and 45.0kGy
- Use Green for safety labels, Yellow for chemical reactivity labels and White for specific hazards/labelsTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Write-On Label Tape Multi-Pack, 15yd Length, ³/₄" Width, 1" Core 3Pk
Write a Review
|
Questions & Answers (0)
Product Description
3-pack of tape includes Green, Yellow and White and adheres to any clean surface, including Teflon®fluoropolymer resin coated materials, and peels off without leaving a sticky residue.. Each roll is 1.9cm (³/₄") wide and 13.7m (15 yards) long with a 2.54cm (1") inner core. Excellent for use with Write-On Multi-Roll Label Tape Dispensers (F13472-0000 and F13473-0000).
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F13462-0300 |
| Description | 1 Each Green, Yellow, White ³/" W X 15 Yards, 1" Core |
| Brand | Bel-Art |