- Writing platform accommodates both left and right handed users for labeling tape prior to dispensing
- Epoxy-coated steel platform has finger holes for releasing the tape and a cut off edge for one hand use
- Weighted base with non-skid pads prevents sliding or lifting
- 7.6cm (3") core fits standard tape rolls up to 25mm (1") wide
- Accepts tape rolls having a maximum diameter of 13.3cm (5¼")
- Base dimensions: 21.3 x 8.7 x 9.5cm H (8³/₈ x 3³/₈ x 3³/₄") with a 10.2 x 15.2cm (4 x 6") platform
- Shipping weight: 1.8kg (4lb)
Bel-Art Write-On Single Roll Label Tape Dispenser, 8 3/8 x 3 3/8 x 3³/₄"
Write a Review
|
Questions & Answers (0)
Product Description
Convenient dispenser holds and releases tape cut to your specification. Accepts F13463 series tapes in both 40 yard and 60 yard rolls (not included).
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | H13461-0000 |
| Package Quantity | 1 |
| Brand | Bel-Art |