High-Intensity Prismatic (HP) - 3X brighter than Engineer-Grade Prismatic. Non-metalized micro-prismatic lens reflective sheeting is effective for daytime, night-time and artificial light conditions. Provides durability and long-term reflectivity. Meets ASTM D 4956, Type III, Type IV, and Type X.
Features:
- Meets standards of MUTCD Section 9B-07
- Graphics make the message easy to understand
- The Bicycle wrong way (R5-1b) sign may be placed facing wrong-way bicycle traffic, such as on the left side of a roadway
- Post traffic signs to safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas, and roadways
- Use signs as specified by the MUTCD (Manual on Uniform Traffic Control Devices), which contains the national standards
- MUTCD identifies that traffic signs and pavement markings on all roads open to public traffic are to be High-Intensity Prismatic
- Reflective sheeting is bonded to 1/16 aluminum and printed with UV-inks to prevent fading
- Heavy-duty Aluminum Signs will not rust
- Reflective sign face provides added visibility in low-light conditions
- UV-resistant inks prevent fading during long-term outdoor use
- Supplied with top and bottom center holes for post- or fence- mounting
- Surface-printed prismatic sheeting (recognized by the Federal Highway Administration) is bonded to aluminum
- Meets ASTM D4956 Type 1 standards
- Resists rust and corrosion
- Withstands extreme temperatures and outdoor environments
- Rounded corners, 1/4" corner holes, or 3/8" postmount holes
- Service temperature range: -40° to 250°F
- 3X brighter than Engineer-Grade
- Meets ASTM requirement standards for D4956-09 Type III and Type IV, as well as ASTM 4956-07 Type X