WS48 WaveSeal 360™ 9/16" Band Constant Tension Hose Clamp 2-3/16" - 3-5/16" Clamping Dia. 10Pk
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Clamp Products WS48 WaveSeal 360™, 9/16" Band, Constant Tension Hose Clamp, 2-3/16" - 3-5/16" Clamping Diameter (Pack of 10)
WaveSeal 360™ provides unique expansion and contraction to create a steady 360° seal in response to changing temperatures and works well with non-uniform hoses. Two inward pointed ridges form points of high pressure, and between them a low pressure center that creates an O-ring effect. This stainless steel clamp has a 5/16" hex head screw and the 9/16" band width offers a greater sealing area. Commonly used with hydraulic, cooling, and charged air systems.
WaveSeal 360™ provides unique expansion and contraction to create a steady 360° seal in response to changing temperatures and works well with non-uniform hoses. Two inward pointed ridges form points of high pressure, and between them a low pressure center that creates an O-ring effect. This stainless steel clamp has a 5/16" hex head screw and the 9/16" band width offers a greater sealing area. Commonly used with hydraulic, cooling, and charged air systems.
PRICE
$99.95
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Max Clamping Diameter | 3-5/16 in |
| Clamping Diameter | 2-3/16 to 3-5/16 in |
| Min Clamping Diameter | 2-3/16 in |
| Max Diameter | 9/16 in |
| SAE Sizes | 0 |
Product Details
| Type | Constant Tension Hose Clamp |
| Package Quantity | 10 |
| Description | Constant Tension Hose Clamp |
| Manufacturers Part Number | 47082 |
| Brand | Precision Brand |
| Band Material | Stainless Steel |