Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3193222

MPN #: T0051321099

Weller® WXUTS Ultra Desoldering Tweezers, 150 W, 24V, Silver

Product Description
Fast. Precise. Smart. WXsmart Tweezers are state-of-the-art and designed to meet all soldering and desoldering requirements, from miniaturization to heavy-duty applications, as well as traceability and connectivity needs. Smooth workflows are enabled by the optimized ergonomics of the tweezers. With intelligence built into both the tips and the tool, the WXsmart Tweezers bring precise and fast performance support for all soldering tasks.

Features:
  • High-Performance / High-Productivity: Extremely short heat-up time: 10 sec., Quick response time
  • Fastest Tweezer Tip Change: Active Tip Cartridge System allows for easy exchange of soldering tip even with a hot desoldering tweezer, all without needing an extra tool or further adjustment
  • Ergonomics: Improved comfort and safe handling with new ergonomic soft grips
  • Visual process control through: RGB signal function: Easy Tool Identification. Color customization enabled. (Choose between 12 colors)
  • Unique Intelligent 2-in-1 Desoldering Tweezer, 150 W, 24 V: Supports Smart Pico (soldering or reworking SMDs such as 0402, 0201, 01005) & Micro Tweezers Tips for usage under the microscope. (Save one Tweezers Tool)
  • Integrated parameter memory: Standby temperature and automatic switch-off time easily be stored in soldering iron, Parameters only need to be stored once; the desoldering tweezers can use them with any WXsmart station
  • Maximum Protection: According to Military Standard, Mil-Spec compliant and fully compliant to IPC industry standards (IPC - TM-650 2.5.33 Measurement of Electrical Overstress from Soldering Hand Tools)
  • Highest Precision: Maximum precision during the soldering process with short tip-to-grip distance and optimized tip design, Precise positioning with unique parallel sliding block guide, No alignment necessary after tip change with pairwise design, Adjustability functions with Allen key: 1.5mm possible if needed (±80° rotation angle adjustment + vertical length adjustment of ±1.2mm), Intelligent Desoldering Tweezers Tips (allows Automatic Tip-Offset)
  • Compatible with: WXsmart Control unit, WSR 210 Safety Rest, RTWUS Desoldering Tip Range


PRICE
$349.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Wattage150 W
DescriptionWXUTS Ultra Desoldering Tweezers
Soldering Tip200° - 850° F
ColorGray
Manufacturers Part NumberT0051321099
Tip TypeRTWUS
BrandWeller